Beli impact toku di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- TEKIRO Air Impact Wrench (Kunci Sok Angin)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 48mm
- Socket Input Drive: 25.4mm
- Hose Mounting Port: Rc1/2
- Air Consumption (m³/minute): 0.45
- Exhaust: Back
- Hammer Type: Single Hammer
- Maximum Tightening Torque (N m): 2300
- No-load Speed (minute): 3000
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 464.0
- TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
- INGERSOLL RAND Air Impact WrenchDeskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 20mm
- Socket Input Drive: 19mm
- Air consumption: 0.55
- Hose Mounting Port: Rc3/8
- Exhaust: Back
- Hammer Type: Double Hammer
- Maximum Tightening Torque (N m): 720
- No-load Speed (minute): 4500
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 346.0
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- TAF Thread Rod Steel 8.8 (AS Drat Baja/Stud Bolt)atribut:
- Length (m): 1
- Grade: 8.8
- Thread Size: P 1.25
- TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Deskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Min Diameter: 210mm
- Tightening Torque (n, m): 28.2
- Maximum diameter: 218mm
- Purpose of Use: For car maintenance with many loosening.
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)Deskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
Daftar Harga impact toku Terbaru October 2026
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp3.399.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal) | Rp14.900 |
| monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal) | Rp3.900 |
| TEKIRO Air Impact Wrench (Kunci Sok Angin) | Rp1.699.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp32.999.900 |
| TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin) | Rp2.099.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp9.699.900 |
| INGERSOLL RAND Air Impact Wrench | Rp5.799.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal) | Rp6.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp24.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102745946-2.jpg)
/r8P105656980-15.jpg)
/94P105658328-3.jpg)
/54P103683184-2.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102709175-1.jpg)
/6kP103683236-4.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102747485-2.jpg)

/khP105656737-1.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102709272-1.jpg)
/f5P108160545-3.jpg)
/0bP106656011-1.jpg)
%20Muffler%20Cutter/P102624218-1.jpg)
/0rP104730027-2.jpg)
/5tP103683209-2.jpg)
/jsP109549712-1.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102713442-1.jpg)
/0dP111580013-1.jpg)
/cgP104629448-1.jpg)
/6bP103683227-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)